Replaced by Hubbell HBL320C6W - PS IEC CONN 2P3W 16A 200-240V W/T

Item #: 82268

Cat #: HBL316C6W

UPC: 783585403212

to view pricing and more.
Documents & Guides
Replaced by Hubbell HBL320C6W - PS IEC CONN 2P3W 16A 200-240V W/T

Overview

Replaced by Hubbell HBL320C6W - PS IEC CONN 2P3W 16A 200-240V W/T

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585403212, HBL316C6W

Features & Benefits

  • Insulated Non-Metallic housing
  • Color coded housings by voltage for easy identification
  • Corrosion-resistant self-closing gasketed cover

Specifications

No Specifications Available