This product may not be available in all locations.
Overview
AB 1492-ACAB010BD69 ANALOG CABLE
Also known as: 611320240542, 1492-ACAB010BD69
Specifications
| Family / Style: | 1492 |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Type: | Wireway Reducer |
| Material: | Steel |
| Family / Style: | 1492 |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Wireway Reducer |
