BUSS 170M3620 FUSE 450A 690V 1*FU/7

Item #: 82280

Cat #: 170M3620

UPC: 051712799102

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3620 FUSE 450A 690V 1

Overview

BUS 170M3620 FUSE 450A 690V 1
Also known as: 051712799102, 170M3620

Specifications

Amps: 450
Type: Square
Interrupt Rating DC: 200
Amps: 450
Interrupt Rating DC: 200
Type: Square