This product has been discontinued.

Surge Protection, Din-Rail Mount, 3P, 3W, 120/208VAC, 200kAIC
Item #: 822814
Cat #: BSPM3208WYGR
UPC: 051712372558
to view pricing and more.
Documents & Guides
Surge Protection, Din-Rail Mount, 3-Pole, 3-Wire, 120/208 Volt AC, 200kAIC, 14-2 AWG, Wye with Ground, With Remote Signaling
Overview
Surge Protection, Din-Rail Mount, 3-Pole, 3-Wire, 120/208 Volt AC, 200kAIC, 14-2 AWG, Wye with Ground, With Remote Signaling
Also known as: 051712372558, BSPM3208WYGR
Specifications
| Poles: | 3 |
| Volts AC: | 120, 208 |
| Mounting: | DIN Rail |
| Interrupt Rating AC: | 200 kA |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Volts AC: | 120, 208 |
| Interrupt Rating AC: | 200 kA |