1
more

Cable Tie, Metal Barb, 14.9L (378mm), Li
Item #: 822864
Cat #: BT4LH-TL300
UPC: 074983107155
to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, heat stabilized weather resistant nylon 6.6, black.
Overview
Dome-Top® barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, heat stabilized weather resistant nylon 6.6, black.
Also known as: 074983107155, BT4LH-TL300
Specifications
| Width: | 0.275 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 14.900 in |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Width: | 0.275 in |
| Weight Capacity: | 120 lbs |
| Length: | 14.900 in |
| Size: | Light-Heavy |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |