Panel For Enclosure, 16" x 14", Type 12, B-SC Series, Steel
Item #:
82289
Cat #:
P1614
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 16 x 14 Inch, Type 12, B-SC Series, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 16 x 14 Inch, Type 12, B-SC Series, Steel, White Powder Coat Finish
The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.
Also known as: P1614
Specifications
Height: | 16 in |
Width: | 14 in |
Color: | White |
Material: | Carbon Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Height: | 16 in |
Color: | White |
Standards: | California Proposition 65 |
Width: | 14 in |
Material: | Carbon Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)