Raceway Base & Cover, Non-Metallic, White, 2-1/4" x 5'

Item #: 8229

Cat #: 2300BACD-WH

UPC: 786776524598

to view pricing and more.
Non-Metallic, Divided, Base & Cover, 2300 Series. Size: 5' Length, 2-1/4" Width, 11/16" Height. PVC, White.

Overview

Non-Metallic, Divided, Base & Cover, 2300 Series. Size: 5' Length, 2-1/4" Width, 11/16" Height. PVC, White.

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776524598, 2300BACD-WH

Specifications

Length: 5 ft
Color: White
Material: PVC
Length: 5 ft
Material: PVC
Color: White