Circuit Breaker, Miniature, DIN Rail Mount, 32A, 3P, 400VAC, D Trip

Item #: 822985

Cat #: S803C-D32

UPC: 612271212985

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 32 Amp, 3 Pole, 230/400 Volt AC, D Trip, 15 kAIC

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 32 Amp, 3 Pole, 230/400 Volt AC, D Trip, 15 kAIC
Also known as: 612271212985, S803C-D32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Interrupt Rating AC: 15 kA
Amps: 32
Mounting: DIN Rail
Interrupt Rating DC: 10 kA