Circuit Breaker, Miniature, DIN Rail Mount, 63A, 3P, 400VAC, D Trip

Item #: 822990
Cat #: S803C-D63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 63 Amp, 3 Pole, 230/400 Volt AC, D Trip, 15 kAIC

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 63 Amp, 3 Pole, 230/400 Volt AC, D Trip, 15 kAIC
Also known as: S803C-D63

Specifications

Poles: 3
Amps: 63
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 15 kA
Interrupt Rating DC: 10kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Interrupt Rating DC: 10kA
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 15 kA

Customer Reviews

No reviews for this product
(0)