![Panel For Enclosure, 12" x 12", Type 12, B-SC Series, Steel Panel For Enclosure, 12" x 12", Type 12, B-SC Series, Steel](https://rexel-cdn.com/products/p1200.jpg?i=B6509608-C996-4549-B042-3751A6E6125A&f=420)
Panel For Enclosure, 12" x 12", Type 12, B-SC Series, Steel
Item #:
82302
Cat #:
P1212
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 12 x 12 Inch, Type 12, B-SC Series, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 12 x 12 Inch, Type 12, B-SC Series, Steel, White Powder Coat Finish
The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.
Also known as: P1212
Specifications
Height: | 12 in |
Width: | 12 in |
Color: | White |
Material: | Steel |
Standards: | California Proposition 65 |
Height: | 12 in |
Color: | White |
Standards: | California Proposition 65 |
Width: | 12 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)