VERI HT184-02547 18 AWG 4 COND

Item #: 823101
Cat #: HT184-02547
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
VERI HT184-02547 18 AWG 4 COND TSTAT CL WHITE 500 FT

Overview

VERI HT184-02547 18 AWG 4 COND TSTAT CL WHITE 500 FT
Also known as: HT184-02547

Specifications

Length: 500 ft
Jacket: PVC
Color: White
Conductors: 4
Length: 500 ft
Color: White
Jacket: PVC
Conductors: 4

Customer Reviews

No reviews for this product
(0)