Dimmer, Diva, CFL/LED, 150/600W, Hot

Item #: 823168

Cat #: DVSCCL-153P-HT

UPC: 027557003124

to view pricing and more.
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Hot

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Hot
Also known as: 027557003124, DVSCCL-153P-HT

Specifications

Type: 3-Way
Wattage: 600, 150
Volts AC: 120
Poles: 1
Color: Hot
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Type: 3-Way
Volts AC: 120
Color: Hot
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 150
Poles: 1
Family / Style: Diva
Dimmable: Yes