Fluorescent Lamp, T8, 48", 32W, 6500K

Item #: 823189
Cat #: F32T8/865K
UPC: 031293071477
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 6500K, 85 CRI, Lumens: 2900, Length: 48 inch

Overview

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 6500K, 85 CRI, Lumens: 2900, Length: 48 inch
Also known as: 031293071477, F32T8/865K

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 32
Lumens: 2900
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Lumens: 2900
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)