Louver Plate Kit 3.88x4.50

Item #: 82324

Cat #: AVK33SS6

UPC: 783510849801

Sign In or Register to view pricing and more.

Overview

Louver Plate Kits, 3.88x4.50, SS Type 316

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.

Also known as: 783510849801, AVK33SS6

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Width: 4.500 in
Depth: 0.250 in
Finish: Brushed
Material: Stainless Steel 316L
Height: 2.640 in
Width: 4.500 in
Finish: Brushed
Height: 2.640 in
Depth: 0.250 in
Material: Stainless Steel 316L