REXEL logo

Fish Tape with Winder Case, 25'

Item #: 82326
Cat #: 438-2X
UPC: 783310016960
Sign In or Register to view pricing and more.
25' Fish Tape with Winder Case, Width: 1/4", Thickness: .030", Material: Steel

Product Overview

25' Fish Tape with Winder Case, Width: 1/4", Thickness: .030", Material: Steel
Also known as: 783310016960, 438-2X, fishtape
Frequently Bought Together (40)
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Arlington
LV1 Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Greenlee
540-12 Fish Stix Kit with Bullet Nose, 12 Ft.
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN350STRBLK2500RL 350 MCM THHN Stranded Copper, Black, 2500'
Greenlee
430-500 Pull Line, 210 lbs
Dottie
SBS165 Old Work, Box Support
Greenlee
FTF540-50 Fish Tape with Winder Case, 50'
Greenlee
430 Pull Line, 210 lbs
Hubbell-Raco
772 4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Greenlee
540-15 Glo Stix Kit, 15'
Dottie
TEKW812 Self-Drilling Screw, #8 x 1/2", Steel, Wafer Head
Greenlee
FTS438-65BP Fish Tape with Winder Case, 65'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Greenlee
FTSS438-200 Fish Tape with Winder Case, 200'
Greenlee
FTS438-240BP Fish Tape with Winder Case, 240'
Bridgeport Fittings
507-DC2 1/2" S.S. CONN.
Bizline
R812WT5 Self-Drill Screw, Wafer Head, Phillips, 8 x 1/2"
Dottie
248 Fluorescent Green Construction Marking Paint, 20 oz, Aerosol
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Bridgeport Fittings
921-S 3/4" EMT PIPE STRAP STEEL
Greenlee
FTSS438-100 Fish Tape with Winder Case, 100'
Multiple
ALC050RW100CL Aluminum Flex, 1/2", 100' Coil
Multiple
STL050RW1000RL Flexible Steel Conduit, 1/2", 1000' Reel
Multiple
EF050GRY100CL Liquidtight, Type EF, 1/2", 100' Coil
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
Appleton
896 Switch Box Support, Type: Old Work, Wall 1/4 to 1-1/4", Metallic, Sold per Piece
nVent Caddy
SGB16A Screw Gun Bracket, 16" Stud Spacing
Appleton
333 Switch Box, Gangable, 2-3/4" Deep, Conduit Knockouts, Ears
Appleton
4SVB-EK-PL 4" Square Box, Welded, Metallic, 1-1/2" Deep, Vertical Bracket
Appleton
8470A 4" Square Cover, 2-Device, Mud Ring, 1/2" Raised, Drawn, Metallic
Klein
5139 Zipper Bag, Canvas Tool Pouch 12.5 x 7 x 4.25-Inch
Appleton
8468A 4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic
Bizline
R1038GSC Grounding Screw, # 10-32 x 3/8"

Specifications

Type: Flat, Fish Tape
Length: 25 ft
Diameter: 1/4 in
Material: Steel
Type: Flat, Fish Tape
Diameter: 1/4 in
Length: 25 ft
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)