Concept Two-Door Enclosure, 48.00x48.00x12.00, Gray, Steel

Item #: 823300

Cat #: CTD484812

UPC: 783510294519

to view pricing and more.
Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD484812 item measures 48.00x48.00x12.00 inches with a material of Steel colored Gray.

Overview

Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD484812 item measures 48.00x48.00x12.00 inches with a material of Steel colored Gray.

nVent HOFFMAN HOFCTD484812 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294519, CTD484812

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 4
Height: 48 in
Material: Steel
Width: 48 in
Depth: 12 in
Mounting: Wall
Color: Gray
Height: 48 in
Width: 48 in
Mounting: Wall
IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Depth: 12 in