Concept Panel, fits 48.00x48.00 inch Enclosure, Galvanized, Mild Steel

Item #: 823304

Cat #: CP4848G

UPC: 783510296810

Sign In or Register to view pricing and more.
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP4848G item fits 48.00x48.00 inch Enclosure with a material of Mild Steel finish Galvanized.

Overview

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP4848G item fits 48.00x48.00 inch Enclosure with a material of Mild Steel finish Galvanized.

Concept panels are taller and wider than corresponding NEMA-size panels.

Also known as: 783510296810, CP4848G

Specifications

Material: Steel
Height: 7.870 in
Finish: Galvanized
Width: 46.200 in
Material: Steel
Finish: Galvanized
Height: 7.870 in
Width: 46.200 in