REXEL logo

Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Aluminum

Item #: 82333
Cat #: ENY-2
UPC: 783936111117
Sign In or Register to view pricing and more.
Sealing Fitting, Vertical/Horizontal, Female, 3/4 Inch, Explosionproof, Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Sealing Fitting, Vertical/Horizontal, Female, 3/4 Inch, Explosionproof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936111117, ENY-2
Frequently Bought Together (52)
Hubbell-Killark
Y-1 Cap Elbow Femal/femal 90 1/2"
Hubbell-Killark
ENY-1 Sealing Fitting, Vertical/Horizontal, 1/2", Explosionproof, Aluminum
Hubbell-Killark
GUF-1 Union, Female to Female, 1/2", Explosionproof, Aluminum
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Hubbell-Raco
5403-0 Weatherproof Box Extension Adapter, 1-Gang, Die Cast
Hubbell-Killark
FF-90-1 Elbow 90 1/2"
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Killark
GUM-1 Union, Male/Female, 1/2", Explosionproof, Aluminum
Multiple
300 EMT Conduit, 3", Galvanized Steel, 10'
Appleton
LB100-A Conduit Body, Type: LB, Size: 1", Form 85, Aluminum
Multiple
050 Rigid Conduit, 1/2", Galvanized Steel, 10'
Hubbell-Killark
GUM-2 Union, Male/Female, 3/4", Explosionproof, Aluminum
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Appleton
EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
Hubbell-Killark
AN-2 Rigid Nipple, 3/4" x Close, Threaded, Aluminum
Hubbell-Killark
AN-1 Rigid Nipple, 1/2" x Close", Threaded, Aluminum
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
Appleton
UNF75NR Union, 3/4", Female/Female, Explosionproof, Malleable Iron
Appleton
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Hubbell-Killark
GUF-2 Union, Female to Female, 3/4", Explosionproof, Aluminum
Hubbell-Killark
ENY-3 Sealing Fitting, Vertical/Horizontal, 1", Explosionproof, Aluminum
Hubbell-Killark
AN-3 1" Aluminum, Rigid Conduit Nipple
Hubbell-Killark
R-21 Reducing Bushing, Threaded, 3/4" x 1/2", Aluminum
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Appleton
C300-A Conduit Body, Type: C, Size: 3", Form 85, Aluminum
Hubbell-Killark
SC-4-OZ Sealing Compound, 4 Ounce
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
K100-A Conduit Body Cover, Form 85, Aluminum, 1"
Hubbell-Killark
MF-90-2 Elbow, 90°, 3/4", Male/Female, Explosionproof, Aluminum
Appleton
ERT75 Explosionproof Conduit Body, Type: T, 3/4" Malleable Iron
Appleton
UNY75NR-A Union, Male/Female, 3/4", Explosionproof, Aluminum
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
Hubbell-Raco
5388-0 WP Outlet Box, 2G, Depth: 2-5/8", (5) 3/4" Hubs
Appleton
UNF100NR-A Union, Female/Female, 1",Explosionproof, Aluminum
Hubbell-Killark
SC-8-OZ Sealing Compound, 8 Ounce
Hubbell-Killark
MF-90-1 Pulling Elbow, 1/2", 90°, Male/Female, Aluminum
Hubbell-Killark
OT-1 Conduit Body, Type: T, 1/2", Series 5, Aluminum
Hubbell-Killark
SC-4-OZ Sealing Compound, 4 Ounce
Hubbell-Killark
CUP-2 Close-Up Plug, Recessed Head, 3/4", Explosionproof, Aluminum
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
ST-100AL Liquidtight Connector, ST Series, Straight, 1", Aluminum
Gibson Stainless & Specialty
6075 Conduit Hanger with Bolt, Size: 3/4", Material: Stainless Steel
Appleton
UNF75NR Union, 3/4", Female/Female, Explosionproof, Malleable Iron
Hubbell-Killark
PF-16 Packing Fiber, 16 Ounce Package
Hubbell-Killark
OLR-1 Conduit Body, Type: LR, Duraloy Series 5, Size: 1/2", Aluminum
Hubbell-Killark
SC-4-OZ Sealing Compound, 4 Ounce
Hubbell-Killark
ENY-1 Sealing Fitting, Vertical/Horizontal, 1/2", Explosionproof, Aluminum
Hubbell-Killark
Y-1 Cap Elbow Femal/femal 90 1/2"

Specifications

Diameter: 3/4 in
Material: Aluminum, Aluminum
Color: Gray
Type: Union
Diameter: 3/4 in
Color: Gray
Material: Aluminum, Aluminum
Type: Union

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)