REXEL logo

Threaded Fixture Body, 300W

Item #: 82337
Cat #: VFC-200
UPC: 783936730028
Sign In or Register to view pricing and more.
Threaded Fixture Cap.

Product Overview

Threaded Fixture Cap.
Also known as: 783936730028, VFC-200
Frequently Bought Together (26)

Specifications

Material: Copper
Color: Gray
Wattage: 300
Type: Cap
Material: Copper
Wattage: 300
Color: Gray
Type: Cap

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)