Fuse, 800A North American Style Stud Mount High Speed, 700VAC

Item #: 82338

Cat #: FWP-800A

UPC: 051712796064

Sign In or Register to view pricing and more.
Documents & Guides
800 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

800 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Eaton Bussmann fast-acting, high speed semiconductor fuses feature excellent cycling capability and DC performance. The fuses also have a low arc voltage and low energy let through.

Also known as: 051712796064, FWP-800A

Specifications

Mounting: Stud
Amps: 800
Type: North American Style
Volts AC: 700
Speed: High-Speed
Interrupt Rating DC: 50 kA
Mounting: Stud
Type: North American Style
Speed: High-Speed
Amps: 800
Volts AC: 700
Interrupt Rating DC: 50 kA