Oil Filter, Vortex

Item #: 82339

Cat #: VCOF25

UPC: 783510467494

Sign In or Register to view pricing and more.
Air Conditioners, Oil Filter, Vortex, Bulletin Mcl (mclean Air Conditioners), Size/dims: 2500 Btu/hr, Material/finish:

Overview

Air Conditioners, Oil Filter, Vortex, Bulletin Mcl (mclean Air Conditioners), Size/dims: 2500 Btu/hr, Material/finish:

Vortex Accessory Oil filters are .01 micron oil removal filters with automatic condensate drain.

Also known as: 783510467494, VCOF25

Features & Benefits

  • 125 F (52 C) maximum
  • 150 psig maximum pressure

Specifications

Material: Polycarbonate
Color: Black
Finish: Transparent
Weight: 2.540 lb
Material: Polycarbonate
Finish: Transparent
Color: Black
Weight: 2.540 lb