A-B 140G-H6F3-D16 140G 160A Frame M

Item #: 823441

Cat #: 140G-H6F3-D16

UPC: 885630560731

to view pricing and more.
Documents & Guides
ALB 140G-H6F3-D16 140G 160A F

Overview

ALB 140G-H6F3-D16 140G 160A F

140G - Molded Case Circuit Breaker, H frame, 65 kA, T/M - Thermal Magnetic, Rated Current 160 A

Also known as: 885630560731, 140G-H6F3-D16

Specifications

Type: Circuit Breaker
Type: Circuit Breaker