Vortex Cooler Type 12, 2500BTU 115V, Brushed, Aluminum

Item #: 82353

Cat #: VC2516012

UPC: 783510466695

to view pricing and more.
Vortex Coolers generate chilled air to cool small enclosures without refrigerants or moving parts. This Vortex Cooler Type 12, VC2516012 item is rated 2500BTU 115V with a material of Aluminum finish Brushed.

Overview

Vortex Coolers generate chilled air to cool small enclosures without refrigerants or moving parts. This Vortex Cooler Type 12, VC2516012 item is rated 2500BTU 115V with a material of Aluminum finish Brushed.

Powered by compressed air, Vortex Cooling Systems generate chilled air to cool small enclosures without refrigerants or moving parts. These systems are exceptionally reliable and low maintenance, even in the harshest and dirtiest environments.

Also known as: 783510466695, VC2516012

Features & Benefits

  • Five-micron airline filter, 115 V solenoid
  • Thermostat
  • Ducting kit
  • Cooling capacities to 2500 BTU/Hr. (733 W)

Specifications

Volts AC: 115
Material: Aluminum
IP/NEMA Rating: NEMA 4
BTU: 2500
Volts AC: 115
IP/NEMA Rating: NEMA 4
Material: Aluminum
BTU: 2500