REXEL logo

Sealing Fitting, 1", Vertical/Horizontal, 40% Fill, Aluminum

Item #: 82365
Cat #: EYS-3
UPC: 783936110134
Sign In or Register to view pricing and more.
Sealing Fitting, 1 Inch, Vertical/Horizontal (40% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations

Product Overview

Sealing Fitting, 1 Inch, Vertical/Horizontal (40% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations
Also known as: 783936110134, EYS-3
Frequently Bought Together (22)
Appleton
HUBG200DN Grounding Hub, 2", Insulated, Gasketed, Watertight, Zinc Die Cast
Appleton
ST-90100 Liquidtight Connector, 1", 90°, Non-Insulated, Malleable Iron
Appleton
EYS6 Sealing Fitting, Vertical/Horizontal, 2", Explosionproof, Malleable
Appleton
LB150-M Conduit Body, Type: LB, Size: 1-1/2", Form 35, Malleable Iron
Appleton
HUBG75DN Grounding Hub, 3/4", Insulated, Gasketed, Watertight, Zinc Die Cast
Appleton
HUBG100DN Grounding Hub, 1", Insulated, Gasketed, Watertight, Zinc Die Cast
Thomas & Betts
TY527MX Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each
Hubbell-Killark
GUM-3 Union, Male/Female, 1", Explosionproof, Aluminum
Thomas & Betts
TY525M Cable Tie, Standard, 7.31" Long, Nylon, White, 100/Pack
Appleton
ST-100L Liquidtight Connector, Straight, 1", With Grounding Lug, Steel
Appleton
AC1F01A Kwiko® A Sealing Cement and Fiber Filler Kit 16.00 Ounce Cement/1 Ounce Fiber
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Hubbell-Killark
R-32 Reducing Bushing, Threaded, 1" x 3/4", Aluminum
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Dottie
HN14 Hex Machine Nut, 1/4-20, Zinc Plated Steel
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Appleton
AC1A Sealing Cement, 16 Ounce/1 LB Can
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Hubbell-Raco
RLL075 3/4", Type LL, "R" Series, Conduit Body
Appleton
TB75A Conduit Body, Type: TB, FM85, Size: 3/4", Aluminum
Power-Strut
PS1100-1-AS-EG Rigid Strut Strap, 1", Steel, Electro-Galvanized
Power-Strut
PS1100-3/4-AL Rigid Strut Strap, 3/4", Aluminum

Specifications

Type: Sealing Fitting
Diameter: 1 in
Material: Aluminum, Aluminum
Color: Gray
Type: Sealing Fitting
Material: Aluminum, Aluminum
Diameter: 1 in
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)