
80 Amp North American Style Stud Mount High Speed Fuse, 600V
Item #: 82370
Cat #: KBC-80
UPC: 051712490801
Sign In or Register to view pricing and more.
Documents & Guides
80 Amp North American Style Stud Mount High Speed Fuse, 600V
Overview
80 Amp North American Style Stud Mount High Speed Fuse, 600V
Also known as: 051712490801, KBC-80
Specifications
| Type: | Track Heads |
| Wattage: | 75, 65 |
| Diameter: | 4 3/8 in |
| Color: | White |
| Type: | Track Heads |
| Diameter: | 4 3/8 in |
| Wattage: | 75, 65 |
| Color: | White |