REXEL logo

Conduit Body Cover, Type: Screw-On, Mark 9, Size: 2-1/2 to 3", Aluminum.

Item #: 82375
Cat #: 889
UPC: 782274005201
Sign In or Register to view pricing and more.
Conduit Body Cover, Type: Screw-On, Mark 9, Size: 2-1/2 - 3 Inch, Material: Stamped Aluminum.

Product Overview

Conduit Body Cover, Type: Screw-On, Mark 9, Size: 2-1/2 - 3 Inch, Material: Stamped Aluminum.
Also known as: 782274005201, 889
Frequently Bought Together (50)
Cooper Crouse-Hinds
GASK808N Conduit Body Gasket, Type: Solid, FM8, Size: 2-1/2", Neoprene
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Cooper Crouse-Hinds
GASK809N Conduit Body Gasket, Type: Solid, FM8, 3-1/2", Neoprene
Cooper Crouse-Hinds
989 Conduit Body Cover, Mark 9, Size: 3-1/2", Material: Aluminum
Appleton
CG-5075S Cord Grip, Liquidtight, Steel, 0.500" - 0.625", Pink, 3/4"
Appleton
CG-3775S Cord Grip, Liquidtight, Steel, 0.375"-0.500", Purple, 3/4"
Milwaukee
48-39-0572 27" Portable Band Saw Blade
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
3M
CP-25WB+ Red Fire Barrier Caulk, 10.1 Fl Oz Cartridge, Halogen Free
Cooper Crouse-Hinds
LR789 2 1/2 LR MARK 9 CNDT BODY
Cooper Crouse-Hinds
LL789 2 1/2 LL MARK 9 CNDT BODY
Multiple
GRC300XCL 3" x 2-5/8" Galvanized Conduit Nipple, Closed
Multiple
GRC400 4" Galvanized Coupling
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
GRC300 3" Galvanized Coupling
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Cooper Crouse-Hinds
TB57 1 1/2 NPT IRON TB FORM 7 CNDT BODY
Thomas & Betts
WA-121 3/4 -1/2 REDUCING WASHER,RGD/IMC,ST
Burndy
KS15 Split Bolt, Copper, Run: 10 to 8 AWG, Tap: 10 to 8 AWG
Power-Utility Products
PPU AS-3064-SQ-HD CHANNEL POST BASE
Panduit
PV10-14R-D Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 1/4" Stud
Thomas & Betts
TS-104 EMT Conduit Strap, 1-Hole, 1-1/4", Steel
Thomas & Betts
XC-498 AC/MC/Flex Connector, 3", 90°, Squeeze Type
Cooper Crouse-Hinds
LL57 1 1/2 NPT IRON LL FORM 7 COND BDY
Thomas & Betts
TS-103 1 STRAP,EMT,STL,1 HOLE SNAP
Appleton
6050S EMT Compression Coupling, 1/2 inch, Steel, Concrete Tight
Burndy
KS22 Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG
Cooper Crouse-Hinds
T57 1 1/2 T FORM 7 CNDT OUTLET BODY
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Cooper Crouse-Hinds
LL27 3/4 LL FORM 7 CNDT BODY
Appleton
RB300-250 Reducing Bushing, Threaded, Malleable, 3" x 2-1/2"
Burndy
KS20 Split Bolt, Copper, Run: 8 to 4 AWG, Tap: 8 to 4 AWG
Appleton
8470A 4" Square Cover, 2-Device, Mud Ring, 1/2" Raised, Drawn, Metallic
Cooper Crouse-Hinds
LB87 3 LB FORM 7 THRD RIGID OUTLET BODY
Cooper Crouse-Hinds
LB69 Conduit Body, Type: LB, Size: 2", Form 9, Aluminum
Cooper Crouse-Hinds
LB67 2 LB FORM 7 THRD RIGID OUTLET BODY
Burndy
K2A29U TWO:6STR-250 DUAL RATED
Cooper Crouse-Hinds
690 Conduit Body Cover, Mark 9, 2", Aluminum
Appleton
8468A 4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic
Burndy
KA34U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 4 AWG to 500 MCM
Multiple
EF300GRY25CL Liquidtight Flexible Steel Conduit, Type EF, 3", Gray, 25'
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Appleton
STB-400 Liquidtight Connector, Straight, 4", Insulated, Steel
Appleton
GASK808N Conduit Body Gasket, Type: Open, FM8, Size: 2 1/2" - 3", Neoprene
Cooper Crouse-Hinds
LR67 2 LR FORM 7 CNDT BODY
Cooper Crouse-Hinds
LB889 Conduit Body, Type: LB, Mark 9, Size: 3", Material: Aluminum.
Cooper Crouse-Hinds
T889 Conduit Body, Type T, 3", Mark 9, Aluminum
Cooper Crouse-Hinds
LTQ75 Liquidtight Connector, Straight, Size: 3/4", Malleable Iron

Specifications

Diameter: 3 in, 2 1/2 in
Material: Aluminum, Aluminum
Type: Cover, Conduit Body Cover
Diameter: 3 in, 2 1/2 in
Type: Cover, Conduit Body Cover
Material: Aluminum, Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)