UTP Patch Cord, Cat 6, 8", Blue

Item #: 823775
Cat #: UTP28SP8INBU
UPC: 074983979653
Sign In or Register to view pricing and more.
UTP Patch Cord, 8 Inch, Category 6/Class E, 28 AWG, Blue, Modular Plugs on Each End

Overview

UTP Patch Cord, 8 Inch, Category 6/Class E, 28 AWG, Blue, Modular Plugs on Each End
Also known as: 074983979653, UTP28SP8INBU

Specifications

Color: Blue
Material: Copper
Length: 8 in
Color: Blue
Length: 8 in
Material: Copper

Customer Reviews

No reviews for this product
(0)