REXEL logo

Sealing Fitting, 3/4", Vertical/Horizontal, 40% Fill, Aluminum

Item #: 82379
Cat #: EYS-2
UPC: 783936110127
Sign In or Register to view pricing and more.
Sealing Fitting, 3/4 Inch, Vertical/Horizontal (40% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations

Product Overview

Sealing Fitting, 3/4 Inch, Vertical/Horizontal (40% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations
Also known as: 783936110127, EYS-2
Frequently Bought Together (41)
Appleton
LB57 Conduit Body, Type: LB, Form 7, Size: 1-1/2", Grayloy Iron
Appleton
UNY75NR Union, 3/4", Male/Female, Explosionproof, Steel
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
American Fittings Corp
EC754BUS Steel Insulated Compression Connector
American Fittings Corp
EC751BUS Steel Insulated Compression Connector
American Fittings Corp
EC752BUS Steel Insulated Compression Connector
Candela
6S6DC-30V-I Double Contact Bayonet Base (BA15d), 30V, 6W, .2A
Superstrut
702-3-EG Rigid Strut Strap, 3", Steel, Electro-Galvanized
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
EYS3 Sealing Fitting, Vertical, 1", Explosionproof, Malleable Iron
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Appleton
FSK-2B-CM Blank Cover, 2-Gang, Malleable Iron
Appleton
RB150-75 Reducing Bushing, Threaded, 1-1/2" x 3/4", Steel
Hubbell-Killark
GUML-1 Union, 1/2", 90°, Explosionproof, Aluminum
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Appleton
AC1A Sealing Cement, 16 Ounce/1 LB Can
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Hubbell-Raco
RLL075 3/4", Type LL, "R" Series, Conduit Body
Appleton
TB75A Conduit Body, Type: TB, FM85, Size: 3/4", Aluminum
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Power-Strut
PS1100-3/4-AS-EG Rigid Strut Strap, 3/4", Steel, Electro-Galvanized
Power-Strut
PS1100-3/4-AL Rigid Strut Strap, 3/4", Aluminum
Appleton
EYS5 Sealing Fitting, Vertical/Horizontal, 1-1/2", Explosionproof, Malleable
Hubbell-Killark
ZS210-EX Cord Grip, Straight, Size: 3/4", Cable Range: 0.625 - 0.750"
Hubbell-Killark
GUM-3-EX Union, Male/Female, 1", Explosionproof, Aluminum
Hubbell-Killark
ZS209-EX Straight Cord Connector, 3/4", Straight, Male, Aluminum
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Thomas & Betts
TB RF10711 INS NYL RING TERM, 4AN,
Thomas & Betts
143AL Locknut, Size: 1", Material: Aluminum
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
SYLVANIA
200A21/CL/RP-120V Incandescent Bulb, A21, 200W, 120V, Clear
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Multiple
ALC250XCL Rigid Nipple, 2-1/2" x Close, Threaded, Aluminum
Hubbell-Killark
GECTT-1 Outlet Body 1/2" Al T-type
Appleton
T75-M Conduit Body, Type: T, 3/4", Form 35, Malleable Iron
Power-Strut
PS1100-1-AL Standard Strut Strap, 1", Aluminum
Hubbell-Killark
FF-45-1 Elbow 45 1/2" Al Femal/femal
Appleton
EC-75 Rigid Three-Piece Coupling, 3/4", Threaded, Malleable
Hubbell-Killark
EYS-1 Sealing Fitting, Vertical, 1/2", Female, 40% Fill, Aluminum

Specifications

Diameter: 3/4 in
Type: Sealing Fitting
Material: Aluminum, Aluminum
Color: Gray
Diameter: 3/4 in
Material: Aluminum, Aluminum
Type: Sealing Fitting
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)