Wall mount enclosure assembly

Item #: 823901

Cat #: AM1648RLW

UPC: 085339916765

to view pricing and more.
ALLIED AM1648RLW ENCLOSURE

Overview

ALLIED AM1648RLW ENCLOSURE

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover. 

Also known as: 085339916765, AM1648RLW

Specifications

Height: 16 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Width: 14 in
Material: Fiberglass
Depth: 9.750 in
Height: 16 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 14 in
Depth: 9.750 in