REXEL logo

Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 82391
Cat #: BR2100
UPC: 786676363259
Sign In or Register to view pricing and more.
100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.

Product Overview

100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.
Also known as: 786676363259, BR2100
Frequently Bought Together (68)
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
5/8X8-COP 5/8" Copper Ground Rod
Eaton
BREQS125 Hold-Down Screw Kit, 2 Pole, BR Breakers - 125A Max
Eaton
BR2020 Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Eaton
DS200H2 Hub, 2", Rainproof, Conduit/Plate
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
150MA 1-1/2" PVC Male Terminal Adapter.
Eaton
BR1515 Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Multiple
SER2224-CUT SER Service Entrance Cable, 2/3, Aluminum, Cut to Length
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Bridgeport Fittings
324 1 1/4" PLASTIC BUSHING
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Appleton
C-1001-R NM Cable Connector for Oval Cable, 1", 2-Screw Clamp, Die Cast
Eaton
BR24L125RP Load Center, Main Lug, 125A, 120/240V, 1P, 2/4, NEMA 3R
Eaton
BREQS125 Hold-Down Screw Kit, 2 Pole, BR Breakers - 125A Max
Milbank
A7517 Hub, Standard Small Opening, 2", Type RL
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Bridgeport Fittings
664-DC2 1-1/4" STRAP-TYPE CONN. ROUND
Multiple
200 2" PVC Conduit, 10', Schedule 40
Eaton
BRP20L125 Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Eaton
NL20 Neutral/Ground Lug, 125A, BR and CH Series, Cu/Al Rated
Ideal
BSER2-25 STAPLE 25PC, 2 SER & 3 4 EMT
Eaton
GBKP2120 Ground Bar Kit, 21 Circuits, 9.19", Cu/Al, 2/0 AWG Lug
Bridgeport Fittings
323 1" PLASTIC BUSHING,105C
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Appleton
C-750 NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast
Appleton
C-1001-R NM Cable Connector for Oval Cable, 1", 2-Screw Clamp, Die Cast
Carlon
B120R Switch/Outlet Box, 1-Gang, Non-Metallic
Appleton
C-1250 Box Connector, 1-1/4" , SEU Type
Eaton
BRN115GF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR GFCI
Bizline
R8ZNK Zip-It Anchor Kit, Nylon, # 8 x 1"
Hubbell-Raco
1048 Knockout Seal, 2", Snap-In, Steel
Hubbell-TayMac
MM510C In-Use Cover, 1-Gang, Weatherproof
Eaton
CHSPT2ULTRA Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
RAB
SMSBULLET2X12NW Dual-Head LED Flood w/ Motion, 40K, White
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Hubbell-Raco
722 4" Octagon/Round Box Cover, Blank, Metallic
Hubbell-Raco
660 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Hubbell-Raco
295-1 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Leviton
9864-LED LED Ceiling Occupancy Sensor
Leviton
88001 Toggle Switch Wallplate, 1-Gang, Thermoset, White
Leviton
88009 Toggle Switch Wallplate, 2-Gang, Thermoset, White
Leviton
5224-2W Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, White
Hubbell-Raco
146 4" Octagon Box, 1-1/2" Deep, NM Clamps
Hubbell-Raco
2442 Service Entrance Strap, # 3 - 2 SER/SEU
Hubbell-Raco
5337-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Eaton
BRN115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI

Specifications

Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Amps: 100
Length: 3 in
Family / Style: BR
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000
Mounting: Plug on
Poles: 2
Volts AC: 120, 240
Length: 3 in
Interrupt Rating DC: 10000
Mounting: Plug on
Type: Miniature, Breaker
Amps: 100
Family / Style: BR
Interrupt Rating AC: 10000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)