GRE GMX-910K WIRE CART KIT

Item #: 823937

Cat #: GMX-910K

UPC: 783310024224

to view pricing and more.
Documents & Guides
Wire Dispenser with 10 Spindles & an Adjustable Guide Loop. Length: 63-1/2". Width: 31-1/2". Height: 37". Capacity: (10) 125 lbs Per Spool up to 18" in Diameter, Weight: 84.5 lbs.

Overview

Wire Dispenser with 10 Spindles & an Adjustable Guide Loop. Length: 63-1/2". Width: 31-1/2". Height: 37". Capacity: (10) 125 lbs Per Spool up to 18" in Diameter, Weight: 84.5 lbs.
Also known as: 783310024224, GMX-910K

Specifications

Type: Cart
Material: Steel
Type: Cart
Material: Steel