Junction Box, NEMA 4, Continuous Hinge Cover, 12 x 10 x 8", Steel

Item #: 823996

Cat #: A12108CHNF

UPC: 783510292454

Sign In or Register to view pricing and more.
Junction Box, NEMA 4, Continuous Hinge Cover, 12 x 10 x 8 Inch, Steel With Gray Powder Coat Finish

Overview

Junction Box, NEMA 4, Continuous Hinge Cover, 12 x 10 x 8 Inch, Steel With Gray Powder Coat Finish

nVent Hoffman's NEMA 4 Enclosures with clamp cover has clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

Also known as: 783510292454, A12108CHNF

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Color: Gray
Width: 10 in
Material: Steel
Finish: Powder Coated, Painted
Height: 12 in
Depth: 8 in
Width: 10 in
Finish: Powder Coated, Painted
IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Material: Steel