
Ground Clamp, Type: Bare Wire, Pipe Size: 1/2 - 1", Brass
Item #: 8241
Cat #: 720BBS
UPC: 018997720221
Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp, Type: Bare Wire, Pipe Size: 1/2 - 1 Inch, Wire Size: 10 - 2 AWG, Material: Brass
Overview
Ground Clamp, Type: Bare Wire, Pipe Size: 1/2 - 1 Inch, Wire Size: 10 - 2 AWG, Material: Brass
Also known as: 018997720221, 720BBS
Specifications
| Diameter: | 1/2 in, 1 in |
| Material: | Brass |
| Color: | Brass |
| Allowable Gauge Range: | 10 - 2 |
| Diameter: | 1/2 in, 1 in |
| Color: | Brass |
| Material: | Brass |
| Allowable Gauge Range: | 10 - 2 |