ENG A51-DTCOVERKIT APO A51 DT

Item #: 824140

Cat #: A51-DTCOVERKIT

UPC: 635394571043

to view pricing and more.
ENG A51-DTCOVERKIT APO A51 DT COVER, UL LABEL, INSTRUCTIONS AND HARDWARE

Overview

ENG A51-DTCOVERKIT APO A51 DT COVER, UL LABEL, INSTRUCTIONS AND HARDWARE

APO DT Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.

Also known as: 635394571043, A51-DTCOVERKIT

Specifications

Color: Light Gray
Material: Fiberglass
Height: 31.500 in
Standards: California Proposition 65
Depth: 1.770 in
Finish: Smooth Matte
Width: 11.890 in
Color: Light Gray
Height: 31.500 in
Depth: 1.770 in
Width: 11.890 in
Material: Fiberglass
Standards: California Proposition 65
Finish: Smooth Matte