17W A21 LED Lamp, 27K

Item #: 824158

Cat #: LED17A21DIMO827G3RP

UPC: 046135791062

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, Omni-Directional, 17 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79106

Overview

LED Lamp, Dimmable, Omni-Directional, 17 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79106
Also known as: 046135791062, LED17A21DIMO827G3RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 17
Color Rendering Index (CRI): 80
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Wattage: 17
Lumens: 1600
Light Technology: LED