
14A Fast-Acting Glass Fuse, 1/4" x 1-1/4", 250VAC, RoHS
Item #: 824212
Cat #: AGC-14-R
UPC: 051712655019
to view pricing and more.
Documents & Guides
14 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (63mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Overview
14 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (63mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655019, AGC-14-R
Specifications
| Length: | 1 1/4 in |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Mounting: | Cartridge |
| Amps: | 14 |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Material: | Glass |
| Amps: | 14 |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |