Dimmer, 600W, RadioRA-2, Sienna

Item #: 824257

Cat #: RRD-6NA-SI

UPC: 027557212748

to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Sienna

Overview

RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Sienna

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in sienna

Also known as: 027557212748, RRD-6NA-SI

Specifications

Wattage: 600
Type: Magnetic Low-Voltage, Multi-Location, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Color: Sienna
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Color: Sienna
Type: Magnetic Low-Voltage, Multi-Location, Electronic Low-Voltage
Mounting: Surface
Light Technology: Halogen, Incandescent