Cable Tie, 14", 120 lb., Natural, 100/Bag

Item #: 824327

Cat #: B-14-120-9-C

UPC: 783250679201

to view pricing and more.
Documents & Guides
No Documents Available
IDE B-14-120-9-C CBL TIE14"12

Overview

IDE B-14-120-9-C CBL TIE14"12
Also known as: 783250679201, B-14-120-9-C

Specifications

Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 120 lbs
Length: 14 in