REXEL logo

1LB Sealing Compound

Item #: 82436
Cat #: SC-1-LB
UPC: 783936585109
Sign In or Register to view pricing and more.
Sealing Compound 1 Lb.

Product Overview

Sealing Compound 1 Lb.
Also known as: 783936585109, SC-1-LB

Documents

Frequently Bought Together (25)
Hubbell-Killark
PF-16 Packing Fiber, 16 Ounce Package
Hubbell-Killark
ENY-1 Sealing Fitting, Vertical/Horizontal, 1/2", Explosionproof, Aluminum
Hubbell-Killark
GUM-1 Union, Male/Female, 1/2", Explosionproof, Aluminum
Hubbell-Killark
AN-2 Rigid Nipple, 3/4" x Close, Threaded, Aluminum
Hubbell-Killark
AN-1 Rigid Nipple, 1/2" x Close", Threaded, Aluminum
Hubbell-Killark
PF-2 Packing Fiber, 2 Ounces Fiber Filler
Hubbell-Killark
MF-90-1 Pulling Elbow, 1/2", 90°, Male/Female, Aluminum
Klein
J63050 Journeyman, High Leverage Cable Cutter, 9-1/2"
Square D
QOFP Load Center, Filler Plate, QO Series, 1"
Hubbell-Killark
GUF-1 Union, Female to Female, 1/2", Explosionproof, Aluminum
OZ Gedney
PLG100RA 1 IN ALUM CLOSE-UP PLUG
Hubbell-Wiegmann
SC121204GNK Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4", Galvanized, No KOs
Hubbell-Killark
ENY-5 Seal Ftg 1-1/2" Al Femal/femal
Dottie
MLE200 Foam Ear Plugs, NRR 30db
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
3M
MV10BCX Vinyl-Insulated, 12 - 10, Insulation Material:Vinyl
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Dottie
TEKHW1034 Self-Drilling Screw, #10 x 3/4", Steel, Hex Washer Head
Eaton B-Line
B2015ZN Rigid Strut Strap, 3", Steel, Zinc Plated
Omni Cable
C50101 1/1C(259 STR) SRG ML
Square D
8910DPA43V09 Contactor, Definite Purpose, 40A, 600VAC, 208/240VAC Coil, 3PH, 3P
Hubbell-Raco
902C 4" Square Exposed Work Cover, (1) Duplex Receptacle
Siemens
ECQTH3 Handle Tie - BQ, BQH, HBQ, BLH & HBL Series
Hubbell-Killark
OLR-1 Conduit Body, Type: LR, Duraloy Series 5, Size: 1/2", Aluminum
Eaton B-Line
B2013ZN Rigid Strut Strap, 2", Steel, Zinc Plated

Specifications

Material: Cement
Color: Gray
Type: Sealing Compound, Cement
Material: Cement
Type: Sealing Compound, Cement
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)