A-B 700-HG46A2 240V 50/60Hz Open St

Item #: 824393
Cat #: 700-HG46A2
UPC: 662073638032
Sign In or Register to view pricing and more.
Documents & Guides
ALB 700-HG46A2 240V 50/60HZ O

Overview

ALB 700-HG46A2 240V 50/60HZ O
Bulletin 700-HG power relays from Allen-Bradley® are suitable for switching DC loads. These relays are available with magnetic blowout for arc suppression. Catalog item 700-HG46A2 is a 700-HG general purpose open-style power relay from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638032, 700-HG46A2

Specifications

Volts AC Control: 240
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG46
Volts AC Control: 240
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG46

Customer Reviews

No reviews for this product
(0)