Relay, 24VAC Coil, 3PDT, 10A, 11-Pin, Plug -In Style

Item #: 824424

Cat #: D3RF3T

UPC: 786685930299

to view pricing and more.
Documents & Guides
General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Also known as: 786685930299, D3RF3T

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Amps: 10
Volts AC Control: 24
Mounting: Socket
Type: General Purpose Relay, 3PDT
Amps: 10
Mounting: Socket
Poles: 3
Volts AC Control: 24