REXEL logo

Sealing Compound, 5 Pounds

Item #: 82468
Cat #: SC-5-LB
UPC: 783936571058
Sign In or Register to view pricing and more.
Sealing Compound, 5 Pounds, UL Listed For Use with Killark ENY, EY, and EYS Series. Also CSA Certified for Use with Any CSA Certified Sealing Fitting.

Product Overview

Sealing Compound, 5 Pounds, UL Listed For Use with Killark ENY, EY, and EYS Series. Also CSA Certified for Use with Any CSA Certified Sealing Fitting.
Also known as: 783936571058, SC-5-LB
Frequently Bought Together (58)
Hubbell-Killark
PF-16 Packing Fiber, 16 Ounce Package
Dottie
CG10 Caulk Gun
Appleton
ELF45-75 Elbow, 3/4", 45°, Female/Female, Explosionproof, Malleable
Appleton
GRJS75 Universal Conduit Outlet Box, Type: GRJS, (5) 3/4" Hubs, Malleable
Appleton
GRUJ-2P Conduit Outlet Box, Type GRUJ, Explosionproof, Dust-Ignitionproof
Appleton
ELBY-75 Pulling Elbow, Capped, 90°, 3/4", Explosionproof, Malleable Iron
Appleton
UNF75NR Union, 3/4", Female/Female, Explosionproof, Malleable Iron
Appleton
F1 Packing Fiber, 16 Ounce Package
LL04 4 OZ ANTI-SCORING 3
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
GRC075X150 3/4" x 1-1/2" Galvanized Conduit Nipple
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Hubbell-Killark
PF-4 Packing Fiber, 4 Ounces Fiber Filler
Appleton
ELBY-100 Pulling Elbow, Capped, 90°, 1", Explosionproof, Malleable Iron
Multiple
GRC075X250 3/4" x 2-1/2" Galvanized Conduit Nipple
Multiple
075 IMC Conduit, 3/4", Galvanized Steel, 10'
Appleton
EYSF75 Conduit Seal, 3/4", Female/Female, Vertical (25% Fill), Malleable
Appleton
EYSF-100 Conduit Seal, 1", Female/Female, Vertical (25% Fill), Malleable
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Appleton
GRUJ-3P Conduit Outlet Box, Type GRUJ, Explosionproof, Dust-Ignitionproof
Appleton
F04 Packing Fiber, 4 Ounce Package
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
F01 Packing Fiber, Kwiko Series, 1 Ounce Package
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Killark
Y-3 Pulling Elbow, Capped, 90°, 1", Explosionproof, Aluminum
Thomas & Betts
5234AL STRAIGHT L.T. CONN.
Hubbell-Killark
GUM-2 Union, Male/Female, 3/4", Explosionproof, Aluminum
3M
3570G-N Scotchcast Resin, 2-Part Epoxy and Encapsulating
Hubbell-Killark
GUM-2-EX Union, Male/Female, Hub: 3/4", Explosionproof, Aluminum
Hubbell-Killark
ZS209-EX Straight Cord Connector, 3/4", Straight, Male, Aluminum
Hubbell-Killark
Y-2 Pulling Elbow, 90°, 3/4", Explosionproof, Aluminum
Hubbell-Killark
GUM-3 Union, Male/Female, 1", Explosionproof, Aluminum
Panduit
PLT2S-M Cable Tie, 7.4", Nylon, Natural
Arlington
441 Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Bizline
RXPL-500 Pull Line, Measuring Tape, 2000', 500 Pound Capacity
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Dottie
RW32 Reducing Washer, 1" x 3/4", Steel
Hubbell-Killark
GUM-1 Union, Male/Female, 1/2", Explosionproof, Aluminum
Caplugs
CPG HF201KK1 PLUG THREADED RED HDPE
Arlington
402 Conduit Locknut, 3/4", Steel/Zinc Plated
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
Appleton
GRUE75-A 3/4 UNIV JUNC BOX W/CVR
Appleton
EYSF-100 Conduit Seal, 1", Female/Female, Vertical (25% Fill), Malleable
Cooper Crouse-Hinds
UNF205 3/4 NPT FEMALE UNF UNION
Multiple
GRC050 1/2" Galvanized Coupling
Eaton/Bussmann Series
FNM-1/2 Fuse, 1/2 Amp, Time-Delay, Ferrule, Fiber, 13/32" x 1-1/2", 250V
Burndy
KS20 Split Bolt, Copper, Run: 8 to 4 AWG, Tap: 8 to 4 AWG
Appleton
PLG-50R Close-Up Plug, Recessed Head, 1/2", Explosionproof, Steel
Cooper Crouse-Hinds
UNF105 1/2 NPT FEMALE UNF UNION
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
SYLVANIA
CF23EL/SPIRAL/865 Compact Fluorescent Lamp, Spiral, 23W, 6500K, Medium Base

Specifications

Material: Cement
Color: Gray
Type: Sealing Compound, Cement
Material: Cement
Type: Sealing Compound, Cement
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)