125A High-Speed Fuse, 500V, North American Style Stud Mount

Item #: 82476

Cat #: FWH-125B

UPC: 051712795838

to view pricing and more.
Documents & Guides
125 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

125 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712795838, FWH-125B

Specifications

Volts AC: 500
Amps: 125
Volts DC: 500
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 500
Volts DC: 500
Interrupt Rating DC: 50 kA
Class: aR
Amps: 125
Mounting: Bolt On
Interrupt Rating AC: 200 kA