Compression Lug, Copper, 1-Hole 1/2" Stud Size, Long Barrel, 750 MCM

Item #: 824853

Cat #: YAZ39NT12

UPC: 781810240700

to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole 1/2" Stud Size, Long Barrel, 750 MCM

Overview

Compression Lug, Copper, 1-Hole 1/2" Stud Size, Long Barrel, 750 MCM
Also known as: 781810240700, YAZ39NT12

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 750
Color: Black
Volts AC: 600
Stud Size: 1/2 in