REXEL logo

Service Box Housing Base, Metallic

Item #: 82487
Cat #: 525HB
UPC: 786564015079
Sign In or Register to view pricing and more.
Service Box Housing Base, Metallic. For use with 525 Series Floor Boxes. Open on both sides, requires 2 fittings.

Product Overview

Service Box Housing Base, Metallic. For use with 525 Series Floor Boxes. Open on both sides, requires 2 fittings.
Also known as: 786564015079, 525HB, doghouse, dog house
Frequently Bought Together (56)
Wiremold
500B FACE PLT BLANK 500 SERIES
Wiremold
500DR Service Box Plate, Metallic, Type: Duplex Receptacle
Wiremold
500-GFI Service Box Plate, Metallic, Type: GFCI
Wiremold
1124-1 Locking Nipple, Length: 1", For use with: 1" IPS Openings, Aluminum
Wiremold
1126A-1 Adapter, Size: 1", For Use With 2" IPS, Aluminum
Leviton
41642-W Multimedia Decora Insert, 2-Port, White
Wiremold
500DR Service Box Plate, Metallic, Type: Duplex Receptacle
Wiremold
436-2-2 Round Afterset Insert, 2" Height, Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Wiremold
500B FACE PLT BLANK 500 SERIES
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Dottie
RW41 1-1/4" x 1/2" Reducing Washer
Appleton
CN-100 Chase Nipple, 1", Steel
Leviton
BR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Back/Side, Spec Grade
Multiple
GRC100 1" Galvanized Coupling
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Dottie
RW51 1-1/2" x 1/2" Reducing Washer
Appleton
RB100-50 Reducing Bushing, Threaded, 1" x 1/2", Steel
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Leviton
BR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Back/Side Wired, Spec Grade
Dottie
RW31 Reducing Washer, 1" x 1/2", Steel
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Hubbell-Raco
902C 4" Square Exposed Work Cover, (1) Duplex Receptacle
Wiremold
500-GFI Service Box Plate, Metallic, Type: GFCI
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Wiremold
1124L-1 LOCKING NIPPLE- 1IN IPS-1 1/2IN LG
Wiremold
436-2-23/8 AFTERSET INSERT 2 3/8IN HIGH
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
Midnight Express Service
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Wiremold
1126A-1 Adapter, Size: 1", For Use With 2" IPS, Aluminum
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
41642-W Multimedia Decora Insert, 2-Port, White
Wiremold
525A PDSTL FITTING 1IN OPNG ONE SIDE
Wiremold
500-GFI Service Box Plate, Metallic, Type: GFCI
Wiremold
500B FACE PLT BLANK 500 SERIES
OZ Gedney
RW-6S 1 1/4 TO 3/4 REDUCING WASHER
Nutone
RFTH95 Automatic Adjustable Thermostat
Leviton
80409-NW Decora Wallplate, 2-Gang, Nylon, White
Dottie
RW42 1-1/4" x 3/4" Reducing Washer
Philips Lighting
7.2BR30/PER/922-27/P/E26/WG-6/1FB LED Lamp, BR30, 7.2W, 120V
Wiremold
500SP-1.39 FACE PLT 1.39IN OPNG 500 SERIES
Multiple
GRC075X200 3/4" x 2" Galvanized Conduit Nipple
Leviton
80411-NW Decora Wallplate, 3-Gang, Nylon, White
Allied Moulded
9338-ESK 3-1/2" Round Fixture Box, Depth 2", Old Work, Non-Metallic
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Elite Lighting
B530W-WH 5" Stepped Baffle Trim, White Baffle/White Trim
Wiremold
500RT FACE PLT ORT BEZEL 500 SERIES
Wiremold
500DR Service Box Plate, Metallic, Type: Duplex Receptacle
Wiremold
500ACT Face Plt Act Bezel 500 Series
Wiremold
500ACT Face Plt Act Bezel 500 Series
OZ Gedney
RW-3S 1 TO 1/2 REDUCING WASHER

Specifications

Type: Base, Service Fitting
Material: Aluminum, Aluminum
Color: Brushed Aluminum
Type: Base, Service Fitting
Color: Brushed Aluminum
Material: Aluminum, Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)