Cable Tie, 4.8L (122mm), Standard, Heat

Item #: 824883

Cat #: PLT1S-M300

UPC: 074983561797

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, standard cross section, 4.8 (122mm) length, heat stabilized weather resistant nylon 6.6, black.

Overview

Pan-Ty® locking tie, standard cross section, 4.8 (122mm) length, heat stabilized weather resistant nylon 6.6, black.
Also known as: 074983561797, PLT1S-M300

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 4.800 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 4.800 in
Family / Style: Pan-Ty®