REXEL logo

Dimmer/Fan Control Wallplate, 3-Gang, Eggshell

Item #: 82493
Cat #: SC-3-ES
UPC: 027557475211
Sign In or Register to view pricing and more.
3-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Eggshell Satin.

Product Overview

3-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Eggshell Satin.
Also known as: 027557475211, SC-3-ES
Frequently Bought Together (50)
Direct Item LUT DIRECT ITEM
Lutron
SC-3-BI Dimmer/Fan Control Wallplate, 3-Gang, Biscuit
Lutron
SC-1-DS Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Desert Stone Finish
Lutron
SC-2-BI Dimmer/Fan Control Wallplate, 2-Gang, Satin Series, Biscuit Finish
Lutron
SC-1-BI Dimmer/Fan Control Wallplate, 1-Gang, Biscuit
Lutron
SCRS-15-TR-BI Tamper Resistant Receptacle, 15A, 125V, Biscuit
Lutron
SC-1PS-BI General Purpose Switch, Claro Series, Biscuit
Lutron
SC-1PS-DS General Purpose Switch, Claro Series, Desert Stone
Lutron
SC-3PS-BI Switch, 3-Way, Satin Color, 15A
Lutron
SC-4-BI Dimmer/Fan Control Wallplate, 4-Gang, Biscuit
Lutron
SC-3-ST Wallplate, Stone Color, 3-Gang
Lutron
SC-1-ES Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Eggshell Finish
Leviton
688-W Clock Hanger Receptacle, 15A, 125V, 5-15R, White
Lutron
SC-1PS-PD Decora Switch, 15A, 120/277VAC, Palladium
Lutron
SC-2-ES Dimmer/Fan Control Wallplate, 2-Gang, Satin Series, Eggshell Finish
Lutron
SC-1-TP Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Taupe Finish
Lutron
SC-1-SW Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Snow Finish
Lutron
SC-3PS-ST Switch, 3-Way, Satin Color, 15A
Lutron
SC-4PS-DS Dimmer Switch, 4-Way, 15A, Desert Stone
Lutron
SC-1PS-TP General Purpose Switch, Claro Series, Taupe
Lutron
SC-3PS-ES Switch, 3-Way, Satin Color, 15A
Lutron
SC-4PS-BI Dimmer Switch, 4-Way, 15A, Biscuit
Lutron
CON-1P-C5E-WH Snap-In Connector, CAT5E, White
Lutron
SC-3PS-DS Switch, 3-Way, Satin Color, 15A
Lutron
SC-3PS-BI Switch, 3-Way, Satin Color, 15A
Lutron
SC-1PS-BI General Purpose Switch, Claro Series, Biscuit
Lutron
SC-1-MN Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Midnight Finish
Lutron
SC-4-ST Dimmer/Fan Control Wallplate, 4-Gang, Stone
Lutron
SC-1-PD Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Palladium Finish
Lutron
SC-4-ES Dimmer/Fan Control Wallplate, 4-Gang, Eggshell
Lutron
SC-4PS-ES Dimmer Switch, 4-Way, 15A, Eggshell
Lutron
SC-3-PD Dimmer/Fan Control Wallplate, 3-Gang, Palladium
Lutron
SC-3-BI Dimmer/Fan Control Wallplate, 3-Gang, Biscuit
Lutron
SC-1-TP Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Taupe Finish
Lutron
SC-4PS-ST Decora Wallplate, 4-Gang, Stone
Lutron
SC-1-BI Dimmer/Fan Control Wallplate, 1-Gang, Biscuit
Lutron
SC-1-DS Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Desert Stone Finish
Lutron
SC-1-ST Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Stone Finish
Lutron
MA-RH-WH Companion Dimmer,Decora, 600/100W, Maestro, White
Leviton
41084-FTF F-Type Adapter, Light Almond, Nickle Plated
Lutron
SC-2-SW Dimmer/Fan Control Wallplate, 2-Gang, Snow
Halo
70PS Albalite Lens, 6"
Leviton
80401-T Decora Wallplate, 1-Gang, Thermoset, Lt. Almond
Leviton
T5325-T Tamper Resistant Decora Receptacle, 15A, 125V, Light Almond
Lutron
SC-1PS-SW General Purpose Switch, Claro Series, White
Leviton
41080-6TP Almond Wallplate Box Mount 6-Port 1-Gang
Leviton
5603-2T 3-Way Decora Switch, 15A, 120/277V, Light Almond, Residential Grade
Leviton
5604-2T 4-Way Decora Switch, 15A, 120/277V, Light Almond
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Lutron
SCRS-15-TR-SW Tamper Resistant Receptacle, 15A, 125V, Snow

Specifications

Gangs: 3
Type: GFCI, Dimmer, Decora
Color: Eggshell
Mounting: Screwless
Gangs: 3
Color: Eggshell
Type: GFCI, Dimmer, Decora
Mounting: Screwless

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)