REXEL logo

Wire Markers, Legend 1

Item #: 82496
Cat #: SCN10-1
UPC: 662820331018
Sign In or Register to view pricing and more.
Wire Markers, Clip Sleeve, Combination Packs Include: 10 Wands, Each #1.

Product Overview

Wire Markers, Clip Sleeve, Combination Packs Include: 10 Wands, Each #1.
Also known as: 662820331018, SCN10-1

Documents

Frequently Bought Together (42)
Appleton
CN-125 1-1/4 IN COND NIP IRON
Allen-Bradley
856T-BT3 Light Modules, 70 mm, Black Housing, Steady Green LED
Allen-Bradley
856T-BT4 Light Modules, 70 mm, Black Housing, SteadyRed LED
Allen-Bradley
856T-BT5 Light Modules, 70 mm, Black Housing, Steady Amber LED
Brady
SCN10-8 Clip Sleeve & Wire Markers - Legend: 8
Brady
SCN10-4 Clip Sleeve & Wire Markers - Legend: 4
Brady
SCN10-2 Clip Sleeve & Wire Markers - Legend: 2
Brady
SCN10-9 Clip Sleeve & Wire Markers - Legend: 9
Brady
SCN10-0 Clip Sleeve & Wire Markers - Legend: 0
Brady
SCN10-3 Clip Sleeve & Wire Markers - Legend: 3
Eaton
10250TM15 30mm Legend Plate, Forward, Black Field
ABB
E16DU6.3 2.0 - 6.3 Amp, Electronic Overload Relay
ABB
CAL5-11 Contactor, Auxilary Contact, 1 NO/NC, A-Line, 600VAC, Side Mount
Brady
SCN10-7 Clip Sleeve & Wire Markers - Legend: 7
Brady
SCN10-5 Clip Sleeve & Wire Markers - Legend: 5
Eaton
10250TM30 30mm Legend Plate, Reverse, Black Field
ABB
BER16V Reversing Link, A-Line
Unistrut
P1325-EG 90° Fitting
Lapp
221612 TRAY CABLE 16GA 12C
Allen-Bradley
800TC-XA7 Contact Block, Shallow, 1NCLB/1NC, Finger Safe
Allen-Bradley
1492-JD3C Terminal Block, 2 Circuit, 20A, 600V AC/DC, Gray, 2.5mm
Panduit
PESS-C-ES Card Label, Polyester, Earth (Ground) sy
Appleton
BL-125 Locknut, Type: Tiger Grip, Size: 1-1/4", Steel
Appleton
FFL-50 Pulling Elbow, 1/2", 90°, Female/Female, Gasketed
Klein
VDV212-008-SEN Compression Tool
Klein
612-4 Terminal Block Screwdriver
ABB
THQL1115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series AFCB
nVent Hoffman
F44G90E Wireway 90° Elbow, Type 1, Lay-In, 4" x 4", Steel, Gray
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Eaton
DG321NGB Safety Switch, 30A, 3P, 240V, Type DG, Fusible, NEMA 1
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Milwaukee
48-89-1105 Titanium Drill Bit Kit, 20 Pc
Tempo
PA1913 Cable Stripper/Punchdown Tool
Power-Strut
PS655-HG End Cap, PS 200 Series
American Fittings Corp
PIB75 3/4" Plastic Insulating Bushing
Leviton
2511 Locking Plug, 20A, 3PH Y 120/208V, 4P5W
Cablofil
SWKEZ Cable Tray Washer Kit, Steel (50 Pack)
Eaton
10250TM24 30mm Legend Plate, Off, Black Field
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
ABB
A9-30-10-84 Contactor, 9A, 3P, 600VAC, IEC, 120VAC Coil

Specifications

Type: Wire Marker, Clip-On
Material: Nylon
Type: Wire Marker, Clip-On
Material: Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)