Led 2x2 Volumetric Architectural Fixture

Item #: 824969

Cat #: 2VTL240LADPEZ1LP835

UPC: 820476945175

to view pricing and more.
Documents & Guides
Led 2x2 Volumetric Architectural Fixture, Nominal 4000 Lumens, Acrylic Diffuser,linear Prismatic Lens, Eldoled Dimming 1pct, 80+ Cri, 3500k

Overview

Led 2x2 Volumetric Architectural Fixture, Nominal 4000 Lumens, Acrylic Diffuser,linear Prismatic Lens, Eldoled Dimming 1pct, 80+ Cri, 3500k
Also known as: 820476945175, 2VTL240LADPEZ1LP835

Specifications

Mounting: Recessed
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277