Mini Circuit Breaker Busbar, 2 Phase, 58P, 63A

Item #: 825009

Cat #: PS2/58SP

UPC: 016779646417

to view pricing and more.
Documents & Guides
58 Pole, 63 Amps Rated, 2 Phase Ul 1077 Approved Busbar

Overview

58 Pole, 63 Amps Rated, 2 Phase Ul 1077 Approved Busbar
Also known as: 016779646417, PS2/58SP

Specifications

Poles: 58
Phase: 2
Amps: 63
Mounting: Device
Poles: 58
Amps: 63
Phase: 2
Mounting: Device